D35B40

COMPARE

D35B40

Description
D35B40 SPROCKET ; SB 5/8"

TSUBAKI

Part # D35B40

BDI # 913303

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.78

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.99
Pitch Diameter - Millimeter: 121.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY