Page 1 of 4

Next

Compare
HT35B13

COMPARE

HT35B13

Description
HT35B13 SPROCKET ; SB 1/2" HARDENED

TSUBAKI

Part # T35B13

BDI # 913569

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.567

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.746
Pitch Diameter - Millimeter: 39.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HT35B20

COMPARE

HT35B20

Description
HT35B20 SPROCKET ; SB 1/2" HARDENED

TSUBAKI

Part # T35B20

BDI # 913576

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.397

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.593
Pitch Diameter - Millimeter: 60.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HT35B15

COMPARE

HT35B15

Description
HT35B15 SPROCKET ; SB 1/2" HARDENED

TSUBAKI

Part # T35B15

BDI # 913571

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.804

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.989
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HT35B19

COMPARE

HT35B19

Description
HT35B19 SPROCKET ; SB 1/2" HARDENED

TSUBAKI

Part # T35B19

BDI # 913575

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.279

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.472
Pitch Diameter - Millimeter: 57.887
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HT35B24

COMPARE

HT35B24

Description
HT35B24H SB 3/4 ROLLER CHAIN SPROCKET ; MTO W/HARDENED TEETH

TSUBAKI

Part # E35B24H

BDI # 913580

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY