RS40-SS-1-CL

COMPARE

RS40-SS-1-CL

Description
40SS C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH STAINLESS STEEL

TSUBAKI

Part # 40SSCL

BDI # 904363

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602645
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
Loading Price
QTY
RS40-NP-1-K1-CL

COMPARE

RS40-NP-1-K1-CL

Description
40NP K-1 C/L CONNECTOR LINK

TSUBAKI

Part # 40NPK1CL

BDI # 908462

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Nickel Plated Steel
Other Features: With K1 Attachment
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
40NP RIV 1LK1 10FT

COMPARE

40NP RIV 1LK1 10FT

Description
40NP RIV 1L/K-1 10FT ROLLER CHAIN ; 10'/BOX

TSUBAKI

Part # 40NPK11LRB

BDI # 22383674

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Nickel Plated Steel
Other Features: With K1 Attachment | Attachment Spacing at Every 1 Link
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
H40B20

COMPARE

H40B20

Description
H40B20 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 20T B-STYLE W/HT

TSUBAKI

Part # 40B20HT

BDI # 913911

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY