40SDS54H
Description
40SDS54H ROLLER CHAIN SPROCKET ; 1/2" P 54T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS54
BDI # 919957
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
QD Bushing
Global Part Number GPN:
37922
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
40B36FH X 3/4
Description
H40B36F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 36T 3/4" BORE W/HARDENED TEETH
Part # 40BS36 3/4
BDI # 24344471
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
H40B16
Description
H40B16 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 16T B-STYLE W/HT
Part # 40B16HT
BDI # 913907
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
38791
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
H40B20
Description
H40B20 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 20T B-STYLE W/HT
Part # 40B20HT
BDI # 913911
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore