40B36FH X 3/4
Description
40B36FH X 3/4 SPROCKET ; 1/2" P 36T 3/4" BORE W/HARDENED TEETH
Part # 40BS36 3/4
BDI # 24344471
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore