RS40-SS-1-CL
Description
40SS C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH STAINLESS STEEL
Part # 40SSCL
BDI # 904363
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602645
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
With K1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
40NP RIV 1LK1 10FT
Description
40NP RIV 1L/K-1 10FT ROLLER CHAIN ; 10'/BOX
Part # 40NPK11LRB
BDI # 22383674
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
With K1 Attachment | Attachment Spacing at Every 1 Link
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
H40B20
Description
H40B20 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 20T B-STYLE W/HT
Part # 40B20HT
BDI # 913911
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore