H40A16
Description
40A16 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 16T A-PLATE W/HT
Part # 40A16
BDI # 913754
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore