Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38066
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40P48H
Description
40P48H ROLLER CHAIN SPROCKET ; 1/2" P 48T P1 BUSHED W/HARDENED TOOTH
Part # 40P48
BDI # 17159406
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Split Taper Bushing
Global Part Number GPN:
573285
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40SDS48H
Description
40SDS48H ROLLER CHAIN SPROCKET ; 1/2" P 48T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS48
BDI # 919951
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
QD Bushing
Global Part Number GPN:
37921
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed