40SK80H
Description
40SK80H ROLLER CHAIN SPROCKET ; 1/2" P 80T SK BUSHED W/HARDENED TOOTH
Part # 40SK80
BDI # 919982
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
QD Bushing
Global Part Number GPN:
38019
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38098
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed