Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.573
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38100
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
40SK96H
Description
40SK96H ROLLER CHAIN SPROCKET ; 1/2" P 96T SK BUSHED W/HARDENED TOOTH
Part # 40SK96
BDI # 919984
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
QD Bushing
Global Part Number GPN:
38021
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed