40SK70H
Description
40SK70H ROLLER CHAIN SPROCKET ; 1/2" P 70T SK BUSHED W/HARDENED TOOTH
Part # 40SK70
BDI # 919980
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
QD Bushing
Global Part Number GPN:
38017
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38097
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
40SK72H
Description
40SK72H ROLLER CHAIN SPROCKET ; 1/2" P 72T SK BUSHED W/HARDENED TOOTH
Part # 40SK72
BDI # 919981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
QD Bushing
Global Part Number GPN:
38018
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38096
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
40Q70H
Description
40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH
Part # 40Q70
BDI # 24343981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed