DS40A20H
Description
DS40A20H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T DBL SGL W/HT
Part # DS40A20
BDI # 913052
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
572226
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40B20SS
Description
40B20SS CHAIN SPROCKET ; 1/2" PITCH 20 TEETH RSB SS
Part # 40B20SS
BDI # 21574678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36879
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
H40A20
Description
H40A20 SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T A-PLATE W/HT
Part # 40A20
BDI # 913758
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
H40B20
Description
H40B20 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 20T B-STYLE W/HT
Part # 40B20HT
BDI # 913911
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40B20SS PER DWG 35024GDC
Description
40B20SS PER DWG 35024GDC SPROCKET ; 3.46 IN OD X 1" LTB X 1/2 P
Part # 40B20SS PER DWG 35024GDC
BDI # 21558754
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore