H40A29
Description
40A29 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T A-PLATE W/HT
Part # 40A29
BDI # 913767
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
H40B29
Description
H40B29 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T B-STYLE W/HT
Part # 40B29HT
BDI # 913920
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
40TTA29-35-2
Description
40TTA29-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA29-35-2
BDI # 26370199
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
40TTA29-25-2
Description
40TTA29-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA29-25-2
BDI # 26381156
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
40TTA29-25-1
Description
40TTA29-25-1 TORQUE LIMITER SPROCKET, TL250-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA29-25-1
BDI # 26376900
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore