40A36H
Description
40A36H ROLLER CHAIN SPROCKET ; 40 CHAIN 36T 1 ROW W/HARDENED TOOTH
Part # 40A36
BDI # 17159242
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40TTA36-35-2
Description
40TTA36-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA36-35-2
BDI # 26376909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40TTA36-35-1
Description
40TTA36-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA36-35-1
BDI # 26370284
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore