40B10SS X 1/2 RSB
Description
40B10SS ROLLER CHAIN SPROCKET ; 1/2" ROUGH STOCK BORE
Part # 40B10SS
BDI # 22376164
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.839
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
40B10H
Description
H40B10 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 10T B-STYLE W/HT
Part # 40B10HT
BDI # 913901
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
H40B10F X 3/4
Description
H40B10F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 40BS10HT 3/4
BDI # 916311
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
38620
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
H40B10F X 5/8
Description
H40B10F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS10HT 5/8
BDI # 916310
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
38621
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
H40B10F X 1/2
Description
H40B10FH ROLLER CHAIN SPROCKET ; 1/2" P 10T HT 1/2" BORE
Part # 40BS10HT 1/2
BDI # 916309
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
38619
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore