Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
H40B15F X 1-1/8
Description
H40B15F X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1-1/8" BORE
Part # 40BS15HT 1 1/8
BDI # 916334
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
38644
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
H40B15F X 7/8
Description
H40B15F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS15HT 7/8
BDI # 916340
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
38647
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
H40B15F X 1
Description
H40B15F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1" BORE
Part # 40BS15HT 1
BDI # 916333
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
38641
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
DS40A15H
Description
DS40A15H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 15T DBL SGL W/HT
Part # DS40A15
BDI # 913047
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
572498
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore