Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.974
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
H40B17F X 5/8
Description
H40B17FJ ROLLER CHAIN SPROCKET ; 1/2" P 17T HT 5/8" BORE
Part # 40BS17HT 5/8
BDI # 916352
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
38660
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
H40JA17
Description
H40JA17 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 17T B-STYLE W/HT
Part # 40JA17H
BDI # 920222
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
H40B17F X 1
Description
H40B17F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 17T HT 1" BORE
Part # 40BS17HT 1
BDI # 916348
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
38655
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore