H40SH26
Description
H40SH26 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 26T QD-BUSH W/HT
Part # 40SH26H
BDI # 920231
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
H40B26F X 1-1/4
Description
H40B26F X 1-1/4 ROLLER CHAIN SPROCKET
Part # 40BS26HT 1 1/4
BDI # 916436
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
38733
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
H40B26F X 1-3/16
Description
H40B26F X 1-3/16 ROLLER CHAIN SPROCKET
Part # 40BS26HT 1 3/16
BDI # 916435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
38735
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
H40B26F X 1-1/8
Description
H40B26F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 40BS26HT 1 1/8
BDI # 916434
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
38734
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
H40A26
Description
H40A26 SPROCKET ; NO.40 CHAIN 1/2" PITCH 26T A-PLATE W/HT
Part # 40A26
BDI # 913764
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore