H40B28F X 1
Description
H40B28F X 1 ROLLER CHAIN SPROCKET ; 40 CHAIN 28 TEETH TYPE B 1" FIN BORE
Part # 40BS28HT 1
BDI # 916451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38748
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
H40BTL28
Description
H40BTL28 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 28T TAPERLOCK W/HT
Part # 40BTB28H
BDI # 919586
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
H40B28F X 1-3/16
Description
H40B28F X 1-3/16 ROLLER CHAIN SPROCKET
Part # 40BS28HT 1 3/16
BDI # 916453
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38752
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
H40B28F X 1-1/8
Description
H40B28F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 40BS28HT 1 1/8
BDI # 916452
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38751
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
H40SH28
Description
H40SH28 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 28T QD-BUSH W/HT
Part # 40SH28H
BDI # 920233
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed