40B32FH X 1-1/8
Description
40BS32 1 1/8 SPROCKET ; 1-1/8" KW 2SS
Part # 40BS32 1 1/8
BDI # 17159268
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
38769
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
38766
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
40P32H
Description
40P32H ROLLER CHAIN SPROCKET ; 1/2" P 32T P1 BUSHED W/HARDENED TOOTH
Part # 40P32
BDI # 918201
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.376
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
40SH32H
Description
40SH32H ROLLER CHAIN SPROCKET ; 1/2" P 32T SH BUSHED W/HARDENED TEETH
Part # 40SH32
BDI # 919975
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
QD Bushing
Global Part Number GPN:
37996
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
40B32FH X 1-3/16
Description
40BS32 1 3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 40BS32 1 3/16
BDI # 17159269
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
38770
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore