Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
40P44H
Description
40P44H ROLLER CHAIN SPROCKET ; 1/2" P 44T P1 BUSHED W/HARDENED TOOTH
Part # 40P44
BDI # 17159405
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
573284
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
40B44F X 1-3/16
Description
H40B44F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40BS44 1 3/16
BDI # 914714
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
40B44F X 1
Description
H40B44F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40BS44 1
BDI # 914712
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore