Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38068
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40B60FH X 1-1/2
Description
40B60FH X 1-1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 40BS60 1 1/2
BDI # 17159309
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
38809
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40SDS60H
Description
40SDS60H ROLLER CHAIN SPROCKET ; 1/2" P 60T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS60
BDI # 919963
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing
Global Part Number GPN:
37923
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
40Q60H
Description
40Q60H ROLLER CHAIN SPROCKET ; 1/2" P 60T Q1 BUSHED W/HARDENED TEETH
Part # 40Q60
BDI # 24341295
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed