40B45FH X 1-3/16
Description
40B45FH X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 40BS45 1 3/16
BDI # 17159298
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
573096
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40B47F X 1-1/4
Description
40B47F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS47 1 1/4
BDI # 914742
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Finished Bore
40A45SS X 23/32 RSB
Description
40A45SS X 23/32 RSB SPROCKET ; 23/32 ROUGH STOCK BORE
Part # 40A45SS
BDI # 22383642
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.45
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
40P44H
Description
40P44H ROLLER CHAIN SPROCKET ; 1/2" P 44T P1 BUSHED W/HARDENED TOOTH
Part # 40P44
BDI # 17159405
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
573284
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
40B46F X 3/4
Description
40B46F X 3/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS46 3/4
BDI # 914737
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Finished Bore