D40B10ZH PB MTO
Description
D40B10ZH PB MTO SPROCKET ; W/HARDENED TEETH
Part # D40B10ZH PB MTO
BDI # 24105909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
D40B10ZH 20MM MTO
Description
D40B10ZH 20MM MTO SPROCKET ; PER DRAWING W/HT
Part # D40B10ZH 20MM MTO
BDI # 24105905
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore