Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.652
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
D40B15H
Description
D40B15H ROLLER CHAIN SPROCKET ; 2.65" OD X 1-1/2" LTB X 1/2" P STEEL
Part # D40B15H
BDI # 21463099
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
37220
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
D40B15H X 1IN STD KW 2SS
Description
D40B15H X 1IN STD KW 2SS RLR CHN SPRKT ; 40CHAIN 15T
Part # D40B15H X 1IN STD KW 2SS
BDI # 25884166
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
D40B15H X 25MM KW SS
Description
D40B15H X 25MM KW SS CHN SPROCKET ; 40CHAIN 15T
Part # D40B15H X 25MM KW SS
BDI # 23972976
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore