Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
37222
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
HD40B17F X 1-7/16 KW 2SS
Description
HD40B17F X 1-7/16 KW 2SS SPROCKET
Part # HD40B17F X 1-7/16 KW 2SS
BDI # 25351488
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
HD40B17 X 1-1/8
Description
HD40B17 X 1-1/8 RLR CHAIN SPROCKET ; 1-1/8" BORE 17T CHAIN #40
Part # HD40B17 X 1-1/8
BDI # 25813659
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
D40B17H X 1-3/8 KW 2SS
Description
D40B17H X 1-3/8 KW 2SS SPROCKET ; 40 ANSI 17 TEETH 1-3/8" BORE
Part # D40B17H X 1-3/8 KW 2SS
BDI # 24682032
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.974
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed