HD40BTL21
Description
HD40BTL21 ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 21 TEETH B-HUB
Part # D40BTB21H
BDI # 919679
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37784
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
HD40B21
Description
HD40B21 ROLLER CHAIN SPROCKET ; ROUGH BORE 40-2 CHAIN 21 TEETH B-HUB
Part # D40B21H
BDI # 913398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
37226
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed