D40B30H
Description
D40B30H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1/2"P 30T B-STYLE DBL W/HT
Part # D40B30
BDI # 17160055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37232
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
D40BTL30H
Description
D40BTL30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40BTB30
BDI # 19283446
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37790
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed