Page 1 of 2

Next

Compare
D40Q60

COMPARE

D40Q60

Description
D40Q60 SPLIT TAPER SPROCKET

TSUBAKI

Part # D40Q60

BDI # 918488

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.554
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.84
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 242.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40B60H

COMPARE

D40B60H

Description
D40B60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D40B60

BDI # 17160060

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.554
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.84
Global Part Number GPN: 37239
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B60 W/PL2-15/16

COMPARE

D40B60 W/PL2-15/16

Description
D40B60 W/PL2-15/16 INSTALLED IN BORE ; POWER LOCK AND SPROCKET

TSUBAKI

Part # D40B60 W/PL2-15/16

BDI # 21551915

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.84
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B60ZH SPECIAL

COMPARE

D40B60ZH SPECIAL

Description
D40B60ZH SPECIAL ROLLER CHAIN SPROCKET ; 9.84" OD X 1-3/4" LTB X 1/2" P STEEL

TSUBAKI

Part # D40B60ZH SPECIAL

BDI # 21558779

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.84
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B60H BORED FOR PL 1-3/16

COMPARE

D40B60H BORED FOR PL 1-3/16

Description
D40B60H SPROCKET FOR PL 1-3/16

TSUBAKI

Part # D40B60H BORED FOR PL 1-3/16

BDI # 21594071

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.84
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY