D40B52

COMPARE

D40B52

Description
D40B52 SPROCKET ; SB 15/16"

TSUBAKI

Part # D40B52

BDI # 913323

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.281

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.566
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B48H

COMPARE

D40B48H

Description
D40B48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D40B48

BDI # 17160058

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.928
Global Part Number GPN: 37237
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40Q52

COMPARE

D40Q52

Description
D40Q52 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # D40Q52

BDI # 918486

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.281
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.566
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 210.34
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40Q48

COMPARE

D40Q48

Description
D40Q48 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # D40Q48

BDI # 918485

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.928
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 194.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY