Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore
D40B48H
Description
D40B48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40B48
BDI # 17160058
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
37237
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.928
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed