Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37779
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
HD40B18
Description
HD40B18 ROLLER CHAIN SPROCKET ; 40-2 CHAIN 18 TEETH 2 ROW HT
Part # D40B18H
BDI # 913395
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
37223
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
D40B18SS X 1-1/4 KW SS
Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS
Part # D40B18SS X 1-1/4 KW SS
BDI # 21463100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore