H41A30
Description
41A30 ROLLER CHAIN SPROCKET ; RS41-1A30T W/HARDENED TOOTH
Part # 41A30
BDI # 911719
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37633
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore