H50B12
Description
H50B12 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 12T B-STYLE W/HT
Part # 50B12HT
BDI # 913948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
H50B13
Description
H50B13 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 13T B-STYLE W/HT
Part # 50B13HT
BDI # 913949
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
H50B30F X 1-7/16
Description
H50B30F X 1-7/16 SPROCKET ; 5/8" P 30T HT 1-7/16" BORE
Part # 50BS30HT 1 7/16
BDI # 916727
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
H50BTL19
Description
H50BTL19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 19T TAPERLOCK W/HT
Part # 50BTB19H
BDI # 919613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
H50B23
Description
H50B23 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 23T B-STYLE W/HT
Part # 50B23HT
BDI # 913959
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore