H50B14F X 3/4
Description
H50B14FL ROLLER CHAIN SPROCKET ; 3/4" BORE 50 CHAIN 14 TEETH 1 ROW
Part # 50BS14HT 3/4
BDI # 916579
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38847
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B13F X 1-1/8
Description
H50B13F X 1-1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 50 CHAIN 13 TEETH 1 ROW
Part # 50BS13HT 1 1/8
BDI # 916568
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
38838
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore