Page 1 of 2

Next

Compare
H50A25

COMPARE

H50A25

Description
50A25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T A-PLATE W/HT

TSUBAKI

Part # 50A25

BDI # 913784

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.987

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.323
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A25SS

COMPARE

50A25SS

Description
50A25SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 50A25SS

BDI # 23072458

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.987

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.323
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS50-1A25T-SS

COMPARE

RS50-1A25T-SS

Description
SS50A25 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # SS50A25

BDI # 914401

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.987

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.323
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50TTA25-35-1

COMPARE

50TTA25-35-1

Description
50TTA25-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)

TSUBAKI

Part # 50TTA25-35-1

BDI # 26370232

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.88
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.323
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50TTA25-25-2

COMPARE

50TTA25-25-2

Description
50TTA25-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)

TSUBAKI

Part # 50TTA25-25-2

BDI # 26381112

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.88
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.323
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY