H50H19
Description
H50H19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T H-BUSH W/HT
Part # 50H19
BDI # 918719
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
H50BTL19
Description
H50BTL19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 19T TAPERLOCK W/HT
Part # 50BTB19H
BDI # 919613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
H50SH19
Description
H50SH19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T QD-BUSH W/HT
Part # 50SH19H
BDI # 920270
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
H50P19
Description
H50P19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T B-STYLE W/HT
Part # 50P19
BDI # 918741
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed