H50SDS20
Description
H50SDS20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 20T QD-BUSH W/HT
Part # 50SDS20H
BDI # 920257
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H50BTL20
Description
H50BTL20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 20T TAPERLOCK W/HT
Part # 50BTB20H
BDI # 919614
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H50P20
Description
H50P20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 20T B-STYLE W/HT
Part # 50P20
BDI # 918742
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H50B20F X 1-7/16 BRZ BUSH
Description
H50B20 X 1-7/16 BRZ BUSH RLR CHN SPRKT ; 50 CHAIN 20 TEETH TYPE B 1-7/16IN BORE
Part # H50B20F X 1-7/16 BRZ BUSH
BDI # 21971944
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing | With Taper Bronze Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed