Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
50TTA47-50-1
Description
50TTA47-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA47-50-1
BDI # 26380947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
50TTA47-50-2
Description
50TTA47-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA47-50-2
BDI # 26370011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore