Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
50B60H
Description
50B60H ROLLER CHAIN SPROCKET ; RS50-1B60T W/HARDENED TOOTH
Part # 50B60
BDI # 17159574
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore