50B70F X 3/4
Description
50B70F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS70 3/4
BDI # 915361
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
50SK70H
Description
50SK70H ROLLER CHAIN SPROCKET ; 5/8" P 70T SK BUSHED W/HARDENED TOOTH
Part # 50SK70
BDI # 920084
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
QD Bushing
Global Part Number GPN:
38024
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
50B70F X 1-7/16
Description
50B70F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS70 1 7/16
BDI # 915357
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
50B70F X 1-1/8
Description
50B70F X 1-1/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS70 1 1/8
BDI # 915353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
50B70F X 1-1/2
Description
50B70F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS70 1 1/2
BDI # 915358
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore