50B72F X 1-15/16
Description
50B72F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS72 1 15/16
BDI # 915371
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
50SK72H
Description
50SK72H ROLLER CHAIN SPROCKET ; 5/8" P 72T SK BUSHED W/HARDENED TOOTH
Part # 50SK72
BDI # 920085
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
QD Bushing
Global Part Number GPN:
38025
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
50B72F X 1-3/8
Description
50B72F X 1-3/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS72 1 3/8
BDI # 915367
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
50B72H
Description
50B72H ROLLER CHAIN SPROCKET ; RS50-1B72T W/HARDENED TOOTH
Part # 50B72
BDI # 17159586
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
50B72F X 1-3/4
Description
50B72F X 1-3/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS72 1 3/4
BDI # 915370
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore