H50B8
Description
50B8 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 8T B-STYLE W/HT
Part # 50B8
BDI # 913967
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.884
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore