D50B36H

COMPARE

D50B36H

Description
D50B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D50B36

BDI # 17159987

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.171
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.519
Global Part Number GPN: 37259
Pitch Diameter - Millimeter: 182.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY