Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
HD50BTL30
Description
HD50BTL30 SPROCKET ; NO.50-2 CHAIN 5/8"P 30T TAPERLOCK W/HT
Part # D50BTB30
BDI # 919690
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed