Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572127
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
D50B42H
Description
D50B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B42
BDI # 17159989
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Global Part Number GPN:
37261
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
HD50B42F X 1-15/16 1/2KW
Description
HD50B42F X 1-15/16 1/2KW SPROCKET
Part # HD50B42F X 1-15/16 1/2KW
BDI # 25896122
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
D50B42H X 1-1/2 KW 1/2 2SS
Description
D50B42H X 1-1/2 KW 1/2 2SS
Part # D50B42H X 1-1/2 KW 1/2 2SS
BDI # 24447917
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.715
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed