H60B24F X 1-1/4
Description
H60B24F-1D ROLLER CHAIN SPROCKET ; 3/4" P 24T HT 1-1/4" BORE
Part # 60BS24HT 1 1/4
BDI # 916861
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
H60B13
Description
H60B13 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T B-STYLE W/HT
Part # 60B13HT
BDI # 913972
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
H60B13F X 1-3/8
Description
H60B13F X 1-3/8 ROLLER CHAIN SPROCKET ; FINISHED BORE 60 CHAIN 13 TEETH B-HUB
Part # 60BS13HT 1 3/8
BDI # 916753
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
39063
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
H60B20
Description
H60B20 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 20T B-STYLE W/HT
Part # 60B20HT
BDI # 913979
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore