H60B28F X 1-1/4
Description
H60B28F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHN 28 TEETH TYPE B 1-1/4" FIN BORE
Part # 60BS28HT 1 1/4
BDI # 916901
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore