H60SDS22
Description
H60SDS22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 22T QD-BUSH W/HT
Part # 60SDS22H
BDI # 920279
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed