Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
H60Q20
Description
H60Q20 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 20T B-STYLE W/HT
Part # 60Q20
BDI # 918790
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed